Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7AH Battery Replaces pxl12072 lc-r127r2p1 wp7.2-12 sh1228w 8 Pack
Mfr # ML7-12MP8317423
Zoro # G500827784
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP8317423
- Zoro # G500827784
- UPC # 730052400984
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 8 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Wireless Intercom, UHF, Hi-Viz Green (RQX-417)
- CAT USB Charging Cable, 10 ft (CAT-USB-USBC)
- MIGHTY MAX BATTERY YTX14-BS Repl Btry For HONDA VT750CDA, B, C, D Shadow A.C.E. Deluxe 02-03 (YTX14-BS110)
- GARDNER BENDER Clips Battery Charging 50A (14-550)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH GEL Replacement for CTX14AH-BS, CB14A-A2, YB14A-A2 (YTX14AHGEL107)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement for Vision CP12180 (ML18-12INT295)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces U1 np-33 dcs-33 u1-34 ps-12350 - 2 Pack (ML35-12GELMP2462)
- MIGHTY MAX BATTERY 6 -Volt 12 Ah Rechargeable F2 Terminal Sealed Acid Battery (ML12-6F2)
- MIGHTY MAX BATTERY YTX20L-BS GEL 12V 18AH Replacement for Deka ETX16L, ETX20L Battery (YTX20L-BSGEL75A)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery Replacement for Viper Fang 20, 20T (ML100-132998)
- MIGHTY MAX BATTERY 12V 12Ah F2 Scooter Battery Replaces Johnson Controls JC12120 - 3 Pack (ML12-12F2MP3389100)
- Mighty Max Battery Sealed Lead Acid Batteries