Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7AH Battery Replaces npw36-12 gp1272 np7-12 bp7-12 ps-1270 cy0112
Mfr # ML7-12191111111111
Zoro # G000508428
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12191111111111
- Zoro # G000508428
- UPC # 785123617075
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Dual Lite 0120800 (ML12-6F300734)
- YAMAHA YAMAHA CORPORATION OF AMERIC RH1C Corded Stereo Headphones (RH1C)
- MAXRAD Maxrad MFB4503 Fibreglass Base450-460 3Db (MFB4503)
- TYCON SYSTEMS Splitter, 802.3af/at PoE In, 24VDC 15W Out (POE-MSPLT-4824)
- MIGHTY MAX BATTERY 6V 7.2Ah SLA0925 NP7-6 PWRBC67 KB670 SLA Battery (ML7-63111A)
- MIGHTY MAX BATTERY Y50-N18L-A3 GEL Battery for HONDA GL1500 Gold Wing 1500CC 1988-2000 (Y50-N18L-A3GEL18)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Simplex 2081-9275 (ML18-12F273)
- MIGHTY MAX BATTERY 12 Volt 12 Ah SLA UPS Battery - 10 Pack (ML12-12F2MP10382110)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery Replacement for Powersports JIS 14AH-BS (YTX14AH1187)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Battery for Honda 500 CX500, C, D, T 1978 - 1982 (YB14L-A219)
- MIGHTY MAX BATTERY ML4-6 - 6 VOLT 4.5 AH SLA BATTERY - 15PK (MAX3931244)
- Mighty Max Battery Sealed Lead Acid Batteries