Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah Battery Replaces Liftmaster Mega Arm Barrier Gate - 10 Pack
Mfr # ML7-12MP10361251275931
Zoro # G600783560
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP10361251275931
- Zoro # G600783560
- UPC # 759478335762
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 10 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Dmw-bcj13pp Battery (DMW-BCJ13PP)
- BANSHEE Battery Pack, Fits Model TRBO/XPR6500 (PMNN4066)
- BLACK BOX Rs-232 Db9 To Phoenix Adapter Cable-1.35 M (AVS-CBL-RS232)
- RCA Universal Ergonomic 3-Device Remote (RCU300TR)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replaces Suzuki QuadRunner LT-F160 / ATC125 (YB9A-A19)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH INT Battery - 2 Pack (ML35-12INTMP2)
- MIGHTY MAX BATTERY 12V 12Ah Compatible for BP1000-APC BackUPS Pro 1100VA BP1100 - 4 Pack (ML12-12F2MP44581411)
- MIGHTY MAX BATTERY 12V 100Ah Replacement For Power Sonic PS-12100 (ML100-1231)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement Battery for SLA1116 (ML18-12INT85)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for Derbi Mulhacen 125 4T 2007 (YTX7L-BS89393)
- BATTERY CLERK AJC® Crown Embassy 12CE7.5 T2 12V 7Ah Sealed Lead Acid Battery (CROWN-EMBASSY 12CE7.5 T2)
- Mighty Max Battery Sealed Lead Acid Batteries