Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah Battery Replaces Champion 3500/4000 Gas Generator - 10 Pack
Mfr # ML7-12MP10361251275454
Zoro # G300829452
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP10361251275454
- Zoro # G300829452
- UPC # 730052470246
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 10 Pack
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIGEN HDMI Locking Cable, High Speed, 10 ft. L (ZHSC-3M)
- ILC Replacement for HYT Bl1719 Battery (BL1719)
- ILC Replacement for ABB 3hac044075-001/01 Battery (3HAC044075-001/01)
- TP-LINK Deco M4 AC1200 Whole Home Mesh Wi-Fi System, 2 Ports, Dual-Band 2.4 GHz/5 GHz (DECO M4 3-PACK)
- MIGHTY MAX BATTERY 12V 8AH SLA Replacement for Interstate Battery BSL1075 (ML8-12133325)
- MIGHTY MAX BATTERY 6V 4.5Ah Emergency Exit Lighting SLA Battery - 2 Pack (ML4-6MP21998)
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replaces Cooper FXRP2200CF Repeater + 12V Charger (ML1.3-12CHRGR24)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replaces Honda CB450SC Nighthawk, T 82-86 (YB12A-A93)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH Battery for Pride Mobility R-400 (ML50-12101)
- MIGHTY MAX BATTERY YTX7A-BS Battery Replacement for Go-Kart GS-Ztong Yee GTX-7A-BS (YTX7A-BS60)
- UPG Sealed Lead Acid Marine Battery, 12 V, 90Ah, UB12900, Combo Post Terminal, AGM, Group 27 Type (45122)
- Mighty Max Battery Sealed Lead Acid Batteries