Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah Battery Replacement for Sigmas SP12-7HR - 10 Pack
Mfr # ML7-12MP10361251275809
Zoro # G200826988
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP10361251275809
- Zoro # G200826988
- UPC # 730052733518
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 10 Pack
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Jet Ski Aqua Sea Doo Wave Runner (YTX20L-BSGEL247)
- ILC Replacement for Sanyo Plc-xu60 Lamp & Housing (PLC-XU60 LAMP & HOUSING SANYO)
- LOGITECH Marathon Mouse M705, 910001935 (910-001935)
- BATTERY CLERK AJC® Yuasa NP7-12-.250 12V 7Ah Sealed Lead Acid Battery (YUASA-NP7-12-.250)
- MIGHTY MAX BATTERY 12V 12AH F2 Battery Replacement for Wilson Tennis Ball Machine (ML12-12F224410)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Yuntong YT-645 - 3 Pack (ML4-6MP388997478)
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for Champion (Exide) 20LBS (YTX20L-BS50)
- MIGHTY MAX BATTERY YTX7A-BS Battery Replacement for Kymco like 50/200 2009-2017 (YTX7A-BS307)
- MIGHTY MAX BATTERY YTX5L-BSGEL 12V 4AH Replacement Battery compatible with Duromax 4400 4400XE Generator - 3PK (MAX3996431)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Kawasaki Zero-Turn Riding Mower (ML22-123539)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Lifeline GPL-27T (ML100-12GEL26)
- Mighty Max Battery Sealed Lead Acid Batteries