Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah Battery Replacement for Razor W15120010003
Mfr # ML7-1219111904
Zoro # G100513032
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML7-1219111904
- Zoro # G100513032
- UPC # 82481312315
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC Alkaline Ultra Pro, 9V Battery, Contractor Pack (AL9V-12PP)
- ICOM Antenna, 430-470MHz, 5-1/2" L (FASC57U)
- MIGHTY MAX BATTERY YTX14AHL 12V 12Ah Battery for Honda 750 CB750SC Nighthawk 1982-1983 (YTX14AHL29)
- MONOPRICE HDMI Cable, High Speed, Black, 6ft., 28AWG (3992)
- MIGHTY MAX BATTERY 12V 5AH Rechargeable Sealed Lead Acid Battery - 2 Pack (ML5-12MP2160734)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replaces Kid Trax Police Car KT1081WM - 3 Pack (ML12-12F2MP338914053373)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery Replaces Yamaha YFM350F, U Big Bear 1999 (YTX14AH1212)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replaces Leoch DJW12-9.0 T2, DJW 12-9.0 T2 - 8 Pack (ML9-12MP814912371874)
- MIGHTY MAX BATTERY YTX14-BS GEL Battery Replacement for Powersport ATV Scooters Honda (YTX14-BSGEL353)
- MIGHTY MAX BATTERY 12V 35AH Group U1 Wheelchair/Scooter/Airplane Battery (ML35-12670)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for APC SmartUPS X SMX2000RMLV2UNC (MAX3965308)
- Mighty Max Battery Sealed Lead Acid Batteries