Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah Battery Replacement for Newark NP7-12
Mfr # ML7-1219111855
Zoro # G000512012
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML7-1219111855
- Zoro # G000512012
- UPC # 82481311820
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE 2 RCA Jack to 2 RCA Jack Adapter (7238)
- ILC Replacement for Kodak Cavalcade 500 replacement light bulb lamp (CAVALCADE 500 KODAK)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Yard Machine 46 18HP Tractor Mower (ML-U1-CCAHR1148)
- ILC Replacement For Trojan, L16HAc (L16H-AC)
- MIGHTY MAX BATTERY 12V 12Ah F2 UPS Battery for Power Patrol Sla1105 (ML12-12F22435)
- MIGHTY MAX BATTERY 6V 7AH SLA Battery Replaces PS-670 GP672 LC-R067R2P NP7-6 PE6V8 4 Pack (ML7-6MP44143)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for Weatherproof Stealth Cam Battery Box (ML8-121333485)
- MIGHTY MAX BATTERY 6V 4.5AH Sealed Lead Acid (SLA) Battery for PS640 Alarm - 10 Pack (ML4-6MP108258)
- MIGHTY MAX BATTERY 12V 8Ah Replacement Battery for Tripp Lite RBC51 UPS (ML8-121225)
- MIGHTY MAX BATTERY YTX4L-BS 12V 3AH GEL BATTERY REPLACEMENT FOR POWER SPORT BATTERY (YTX4L-BSGEL5)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replacement for Vision CP1272, CP1290 - 4 Pack (ML9-12MP49151129536)
- Mighty Max Battery Sealed Lead Acid Batteries