Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah Battery Replacement for Interstate Power Patrol BSL1075
Mfr # ML7-12191111111101111196
Zoro # G7566434
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12191111111101111196
- Zoro # G7566434
- UPC # 785123616122
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12Ah F2 Scooter Battery Replaces Johnson Controls JC12120 - 3 Pack (ML12-12F2MP3389100)
- BLOW OFF Blow Off, Auto Duster 3.5 oz. (AD-001-056)
- RICHELIEU HARDWARE Recessed Bottom Mount Wireless QI Charger, White (OEXH700A030)
- MONOPRICE Data Cable, 1000 ft. L, Gray Jacket (18610)
- MIGHTY MAX BATTERY Y50-N18L-A3 GEL Battery for HONDA GL1100 Gold Wing 1100CC 1980-'83 (Y50-N18L-A3GEL26)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Moto Guzzi 750 Dark, Milano, Rough 18 (YTX14-BS444)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement Battery for Simplex 2081-9287 (MAX3943856)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Power Max GTX20L-BS (YTX20L-BSGEL328)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Battery for Motorcycle Harley Davidson (YTX30L-BS21)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Power Kingdom PS1.2-12 - 2 Pack (ML1.3-12MP232172)
- MIGHTY MAX BATTERY 12V 35Ah Pride Jazzy Select Electric Wheelchair : Replacement - 2 Pack (ML35-12MP256915527)
- Mighty Max Battery Sealed Lead Acid Batteries