Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah Battery Replacement for Casil CA1290CYI - 10 Pack
Mfr # ML7-12MP10361251275575
Zoro # G300786410
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP10361251275575
- Zoro # G300786410
- UPC # 82481355831
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 10 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For FULLRIVER, DC21012 (DC210-12)
- HAVEN Electronic Two-Way Clear Communication AC Power Window Mount (SC-100)
- KENWOOD Belt-Clip, Spring Action, Plastic (KBH-14M)
- ILC Replacement for Medtronic Lifepak 500 Battery (LIFEPAK 500 BATTERY MEDTRONIC)
- MIGHTY MAX BATTERY ML3-12 Replacement part For Toro Lawn mower # 106-8397 BATTERY-12 VOLT (ML3-1252)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for SureLite 26-117, SL2602 + 6V Charger (ML4-6CHRGR264)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for Altronix SMP10PM12P8, SMP10PM12P8CB (ML8-1213335083)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for DURA12-10F2 - 3 Pack (ML10-12MP3361134109419)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Interstate SLA0905 - 4 Pack (ML4-6MP48106100429)
- MIGHTY MAX BATTERY 12V 10AH SLA Replaces CyberPower Office Power AVR 685AVR - 3 Pack (ML10-12MP336113410937)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement Battery for CSB GP12260, GP 12260 Battery (ML26-1212)
- Mighty Max Battery Sealed Lead Acid Batteries