Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah Battery Replacement for APC Smart-UPS 2000 SURT2000XLI
Mfr # ML7-1219111741
Zoro # G400508998
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-1219111741
- Zoro # G400508998
- UPC # 82481315040
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dymo 643463 Battery (643463 BATTERY DYMO)
- ILC Replacement for Parks Electronics Labs Doppler 909 Battery (DOPPLER 909 BATTERY PARKS ELECTRONICS LABS)
- PC ENCLOSURES Computer & Monitor Enclosure - Black Powder Coated Stee (PC Defender)
- RING Floodlight Camera, Black, 100 to 240VAC (B08FCWQWDZ)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Pride Mobility PMV130T3 (ML75-12GEL81)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for BB EP17-12 - 2 Pack (ML18-12F2MP230)
- MIGHTY MAX BATTERY 12V 15AH F2 SLA Battery Replaces Cobra CJIC550 Jump Starter (ML15-12369)
- MIGHTY MAX BATTERY 12V 3AH Replaces National NP2.6-12 With 12V Solar Panel Charger (MAX3465766)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replaces PS8.0 PS8.0n PS60 + 12V 1Amp Charger (ML7-12CHCOMBO3394)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH UPS Battery Replaces Enduring 6FM22, 6-FM-22 (ML22-123121011111)
- MIGHTY MAX BATTERY 6V 7Ah Battery Replacement for Zoro 5EFF5 + 6V Charger (ML7-6CHRGR19092)
- Mighty Max Battery Sealed Lead Acid Batteries