Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah BATTERY REPL. TEMPEST 12V7.5AH, TR7.5-12A, TR7.2-12A
Mfr # ML7-12191111111101111184
Zoro # G800507850
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12191111111101111184
- Zoro # G800507850
- UPC # 785123617389
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cardiac Science Xbtaed001a (XBTAED001A)
- DURACELL Coppertop D Batteries W/ Duralock Power Preserve (MN1300 / 4133301301)
- GLOBAL INDUSTRIAL 24in Computer LAN Workstation, 24inW x 30inD x 74inH, Gray, Unassembled (651317)
- SWE-TECH 3C Computer / Monitor Power Cord, Black, NEMA 5-15P to C13, 18AWG, 10 Amp, 1.5 foot (FWT10W1-01201.5)
- MIGHTY MAX BATTERY 12 VOLT 10Ah BATTERY (TALL) WITH FASTON-Battery (ML10-12515)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for RBC52 Tripp lite (ML12-6F235)
- MIGHTY MAX BATTERY 12V F2 12AH Battery for Schumacher Instant Power Jump Starter - 2 Pack (ML12-12F2MP2322770)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Generac 0G9449 - 2 Pack (ML9-12NBMP26)
- MIGHTY MAX BATTERY 12V 7.2AH Battery Replacement for Sola S3K2U2200-5 + 12V 1Amp Charger (ML7-12CHCOMBO3362)
- MIGHTY MAX BATTERY 6V 1.3AH Replacement for BB Battery BP1.2-6 SLA Battery - 4 Pack (ML1.3-6MP4175)
- MIGHTY MAX BATTERY 12V 8.6AH 190CCA GEL Battery Replaces Yamaha YZF R6 600 YZFR6BW 2012 (YTZ10SGEL279)
- Mighty Max Battery Sealed Lead Acid Batteries