Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah BATTERY REPL. TEMPEST 12V7.5AH, TR7.5-12A, TR7.2-12A - 2 Pack
Mfr # ML7-12MP2368157
Zoro # G500825605
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP2368157
- Zoro # G500825605
- UPC # 730052423334
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for Tessco 793442907661 (793442907661)
- TRIPP LITE AT Serial Modem Cable, DB25, DB9, M/F, 6ft (P404-006)
- GUARDIAN TELECOM Water Tight Telephone, VoIP (WTT-30-V)
- IDENTIPLUS ID Wristband, Tyvek, Fall Risk, PK500 (T3UD-202-34)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces Schumacher DSR 5799000010 JumpStarter (MAX3934707)
- MIGHTY MAX BATTERY ML7-12 - 12 VOLT 7.2 AH SLA BATTERY - PACK OF 2 (ML7-12MP23681130461109)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replaces Teledyne S64, S65, 2RL6S5R - 3 Pack (ML4-6MP388997485)
- MIGHTY MAX BATTERY 12V 10AH Scooter Battery Replaces OD 6-DW-10, 6DW10 - 4 Pack (ML10-12MP4210781)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for Power-Sonic PS6100F1 + 6V Charger (ML12-6F2CHRGR408)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Power Sonic ES1212 (ML1.3-12211820)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Eaton Powerware PW5110 1500 UPS - 8 Pack (ML7-12MP8317479103303)
- Mighty Max Battery Sealed Lead Acid Batteries