Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7AH - APC UPS SLA REPLACEMENT BATTERY - REPLACES RBC51
Mfr # ML7-12191111111
Zoro # G900515953
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12191111111
- Zoro # G900515953
- UPC # 785123618119
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Lithium Battery Replacement for Kawasaki 450 KLX450R 08-18 (MAX3900898)
- CRUCIAL 16Gb Kit Ddr4 3200 Sodimm, CT2K8G4DFRA32A (CT2K8G4DFRA32A)
- EXELL BATTERY 26pc Essential Batteries Kit CR2032 CR927 CR2025 CR1616 CR2330 & Watch Opener (EB-KIT-122)
- MONOPRICE 3.5mm M Plug to 3.5mm S Jack (7128)
- MIGHTY MAX BATTERY 6 -Volt 12 Ah Rechargeable F2 Terminal Sealed Acid Battery (ML12-6F2)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for FT12-150 (MAX3944995)
- MIGHTY MAX BATTERY YTX4L-BS 12V 3Ah GEL Battery for 1988-91 Yamaha CG50 Riva Motorcycle (YTX4L-BSGEL80)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Battery for Craftsman Garage door opener model 53918 (ML5-12135)
- MIGHTY MAX BATTERY 12V 10AH Scooter Battery for Toyo 6FM10A F2, 6-FM10A F2 - 4 Pack (ML10-12MP4210780)
- MIGHTY MAX BATTERY YTX14-BS GEL Battery for Kawasaki 1400 Ninja ZX-14, R, ABS 2006-2016 (YTX14-BSGEL253)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Battery for 14XL and 14X (ML55-12INT129)
- Mighty Max Battery Sealed Lead Acid Batteries