Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7A Compatible Battery for APC SMART UPS RBC17 Cartridge #17
Mfr # ML7-12191111111101111142
Zoro # G7564334
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12191111111101111142
- Zoro # G7564334
- UPC # 785123671015
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Full Motion TV Wall Mount, 16.25w x 19.75d x 17.87h, Black (8043601)
- SUPER TALENT TeraNova 256GB 2.5in. SATA3 Solid State Drive (TLC) (FTM56N325H)
- APEVIA Jupiter Series 80+ Bronze Certfied 600WÂ Power Supply (JUPITER600W)
- ILC Replacement for Fuji / Fujica / Fujikara Discovery S1050 Zoom Date Film Camera Battery, 2PK (DISCOVERY S1050 ZOOM DATE FILM CAMERA BATTERY FUJ)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Bright Way BW12350 (MAX3949294)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Leoch DJW12-7.2 (ML7-1219112063)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for MK MU-1 SLD M (MAX3949299)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement Battery for PE6V4A (NON-OEM) + 6V Charger (ML4-6CHRGR64715411665)
- MIGHTY MAX BATTERY 12V 10AH SLA Replaces CyberPower Office Power AVR 685AVR - 3 Pack (ML10-12MP336113410937)
- MIGHTY MAX BATTERY 6V 4Ah Compatible Battery for UPS APC AP370 - 2 Pack (ML4-6MP2191067)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Drive Medical Design Daytona 3 (ML22-123592)
- Mighty Max Battery Sealed Lead Acid Batteries