Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 75Ah SLA Battery for Wayne ESP25 Back-Up Pump
Mfr # ML75-12198458534143
Zoro # G7540629
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 9.02 in
- Width 10.24 in
- Depth 6.61 in
- Weight 50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML75-12198458534143
- Zoro # G7540629
- UPC # 785123664000
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 9.02 in |
Width | 10.24 in |
Depth | 6.61 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 50 lbs |
Amperage | 75 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML75-12 12 Volt 75 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML75-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah Compatible for APC Back-UPS CS BK350, BK350i, BK350Ei - 4PK (MAX3428407)
- HPC HPC:1-3/4" Standard Camlock (ULR-1750STD-217-0000)
- MIGHTY MAX BATTERY 6V 4.5AH Battery for Emerson Spotlight EMR8800 + 6V Charger (ML4-6CHRGR118)
- ILC Replacement For Hp Hewlett Packard Probook 4530S Battery (PROBOOK 4530S)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Be350g, be500u (MAX3974365)
- MIGHTY MAX BATTERY 12V 10AH Battery Replaces Werker WKA12-10F2 + 12V Charger (ML10-12CHRGR256)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery For YAMAHA Venture Lite (2009) (YTX14-BS147)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for SpinLife Mobility Scooters - 2 Pack (ML12-12F2MP23227249)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Kawasaki 1000 ZG1000-A Concours 86-06 (YTX20L-BSGEL138)
- MIGHTY MAX BATTERY 12V 10AH Scooter Battery Replaces Leoch DJW12-10, DJW1210 (ML10-12545)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery Replacement for ATV and Motorcycle (YTZ7S1473)
- Mighty Max Battery Sealed Lead Acid Batteries