Shop All Specialty Rechargeable Batteries
Mighty Max Battery
12V 75AH Lithium Replacement Battery compatible with AGM BCI Group 65 Car, Truck - 2PK
Mfr # MAX4008853
Zoro # G310305229
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # MAX4008853
- Zoro # G310305229
- UPC # 747104012866
- Country of Origin Viet Nam
- Category Specialty Rechargeable Batteries
Description
Invest in power with the Mighty Max 12V 75ah Lithium Iron Phosphate Battery. The ML75-12LI will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system BMS. BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 23.00 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 50 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel or in series with a maximum of 4 identical batteries. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery for Yamaha XT250 Serow 2005-2013 (YTZ7S1387)
- ALARM LOCK Emergency Exit Door Alarm, 99dB, Chrome (250XUS28)
- EREPLACEMENTS Lamp F/Nec P350 (NP23LP-ER)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery compatible with SigmasTek SP12-5 F1 (MAX3942806)
- MIGHTY MAX BATTERY 12V 7AH Lithium Replacement Battery for Potter PFC-6075R FirePanel (MAX3927721)
- MIGHTY MAX BATTERY 12V 7AH Lithium Replacement Battery for Schumacher DSR SCH12-7-3 (MAX3965125)
- MIGHTY MAX BATTERY 12V 7AH Lithium Replacement Battery for Liberty GXT 96V BATT (MAX3927540)
- MIGHTY MAX BATTERY 8.4V 1600mAh Replaces 430 FPS CYMA AK-74 CM040C VPower Series With Charger (MAX3440589)
- MIGHTY MAX BATTERY 12V 10AH Lithium Replacement Battery for Yeuyang 6-DW-7 (MAX3918444)
- MIGHTY MAX BATTERY 14.4V Vacuum Replacement for iRobot Roomba 400 Series Robotics (MAX3536211)
- ILC Replacement for Dell Alienware M17x R4 Battery (ALIENWARE M17X R4 BATTERY DELL)
- Mighty Max Battery Specialty Rechargeable Batteries