Shop All Specialty Rechargeable Batteries
Mighty Max Battery
12V 75AH Lithium Battery Replaces Sunrise Medical BAT24 GP 24 AGM
Mfr # MAX3908928
Zoro # G410237994
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # MAX3908928
- Zoro # G410237994
- UPC # 29483007047
- Country of Origin Viet Nam
- Category Specialty Rechargeable Batteries
Description
Invest in power with the Mighty Max 12V 75ah Lithium Iron Phosphate Battery. The ML75-12LI will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system BMS. BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 23.00 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 50 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel or in series with a maximum of 4 identical batteries. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY 6-Port Multi-Port USB Hub Travel Charger Desktop Fast Charging (USB-HUB-6port-264901189562)
- MOTOROLA Motorola Solutions PMLN4651A 2" Spring Action Belt Clip for XPR Series Radios (PMLN4651)
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5139)
- SWE-TECH 3C Apple / Mac AB 2 Way Switch Box, DB15 Female (FWT40D2-03602)
- MIGHTY MAX BATTERY 12V 7AH Lithium Replacement Battery for Bright Way Group BW 1270 (MAX3927503)
- MIGHTY MAX BATTERY 14.4V Vacuum Replacement for iRobot Roomba 400 Series Robotics (MAX3536211)
- MIGHTY MAX BATTERY 12V 75AH Lithium Replacement Battery compatible with Golf Cart Electric DC - 4PK (MAX4010888)
- MIGHTY MAX BATTERY 12V 7AH Lithium Replacement Battery for Potter PFC-6075R FirePanel (MAX3927721)
- MIGHTY MAX BATTERY 14.4v Battery for Roomba Discovery 400 410 418 4000 APS 4905 (MAX3471762)
- MIGHTY MAX BATTERY 14.4v NiCD Battery Replacement for iRobot Roomba 625, 572, 571, 564 (MAX3536218)
- ILC Replacement for Motorola Rln5707a (RLN5707A MOTOROLA)
- Mighty Max Battery Specialty Rechargeable Batteries