Shop All Specialty Rechargeable Batteries
Mighty Max Battery
12V 75AH Lithium Battery Replaces BCI Group 24M Starting Marine, RV
Mfr # MAX3908818
Zoro # G210235411
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3908818
- Zoro # G210235411
- UPC # 29483005876
- Country of Origin Viet Nam
- Category Specialty Rechargeable Batteries
Description
Invest in power with the Mighty Max 12V 75ah Lithium Iron Phosphate Battery. The ML75-12LI will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system BMS. BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 23.00 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 50 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel or in series with a maximum of 4 identical batteries. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Weatherproof Phone Enclosure, Yellow (255-003YLSK)
- UNIRISE USA Usb3.1 Type-C Gigabit Ethernet Adapter, Allows Your Pc Or Tablet To (USBC-RJ45F-ADPT)
- RITRON Wireless Intercom, UHF, Hi-Viz Green, 700mW (RQX-411)
- LOWELL Laminated Rack 21Ux18D (LLR-2118-B)
- MIGHTY MAX BATTERY YTX7L-BS Lithium Battery Replacement for Suzuki RV Van van 125 08-10 (MAX3881681)
- MIGHTY MAX BATTERY YTX30L-BS Lithium Replacement Battery compatible with Harley-D Electra Glide Ultra FLHTK 10-14 (MAX4005792)
- MIGHTY MAX BATTERY 9.6V 2000mAh NiMH BATTERY FOR TONKA RICOCHET RC CAR With SMART CHARGER (MAX3440656)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery Compatible with Sok SK12V100 - 2PK (MAX3988507)
- MIGHTY MAX BATTERY 14.4v Battery for Roomba Discovery 400 410 418 4000 APS 4905 (MAX3471762)
- MIGHTY MAX BATTERY YTX30L-BS Lithium Replacement Battery compatible with High Performance ETX30L-BS (MAX4006382)
- ILC Replacement for Autec Mbm06mh Battery (MBM06MH BATTERY AUTEC)
- Mighty Max Battery Specialty Rechargeable Batteries