Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 75Ah Internal Thread Replacement Battery for Quantum Rehab Q1122
Mfr # ML75-12INT257
Zoro # G500508744
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 9.02 in
- Width 10.24 in
- Depth 6.61 in
- Weight 50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML75-12INT257
- Zoro # G500508744
- UPC # 82481291955
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 9.02 in |
Width | 10.24 in |
Depth | 6.61 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 50 lbs |
Amperage | 75 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML75-12 12 Volt 75 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML75-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE OAK COMMERCIAL FINANCE 10000 Mah Powerbank With Qc3 And Type-C (TT-PBW-10C)
- TARGUS Messenger Notebook Case, TCM004US (TCM004US)
- ADVANTECH Usb To Isolated 422/485 Tb, Leds - Lockedserial# (BB-USOPTL4-LS)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, White (NS750W)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Exit Sign Battery (ML4-6914)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH INT Battery - 2 Pack (ML35-12INTMP2627)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Minuteman B00007 - 10 Pack (ML7-12MP10361251275655)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Scooter Motorsports - 3 Pack (ML7-6MP33565388)
- MIGHTY MAX BATTERY YTX5L-BS GEL 12V 4AH Battery for Motorcycle Battery 80 CCA (YTX5L-BSGEL145)
- MIGHTY MAX BATTERY 12-Volt 14 Ah 230 CCA Rechargeable Sealed Lead Acid Battery (YTX16-BS)
- ILC Replacement for B&B Cps3.6-12 Battery (CPS3.6-12 BATTERY B&B)
- Mighty Max Battery Sealed Lead Acid Batteries