Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 75Ah Internal Thread Replacement Battery for Leoch DJM12-75H
Mfr # ML75-12INT241
Zoro # G7558917
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 9.02 in
- Width 10.24 in
- Depth 6.61 in
- Weight 50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML75-12INT241
- Zoro # G7558917
- UPC # 635665807499
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 9.02 in |
Width | 10.24 in |
Depth | 6.61 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 50 lbs |
Amperage | 75 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML75-12 12 Volt 75 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML75-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Hp Hewlett Packard Tpn-W120 Battery (TPN-W120)
- INVID TECH IP Camera, 10W, Color (PAR-P5BIRA2812-LC)
- EDGE MEMORY 256Mb Edge Secure Digital Card (Sd) (PE189402)
- BLUE DONUTS Big Button Phone for wall or desk with Speaker and Memory (BD3473863)
- MIGHTY MAX BATTERY 6v 7000 mAh UPS Battery for Lumen SW1000 (ML7-67)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Batteries Plus SLAA12-44C/FR (ML50-126889)
- MIGHTY MAX BATTERY 12-Volt 14 Ah 230 CCA Rechargeable Sealed Lead Acid Battery (YTX16-BS)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replaces Power Wizard PW50S Electric Fence (ML4-6442)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Lithonia ELB06042 SLA Replacement Battery - 10 Pack (ML4-6MP10825110)
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for Hustler Fastrak Zero-Turn Lawn Tractor Mower (ML-U1-CCA416)
- MIGHTY MAX BATTERY 12V 8Ah Battery for 7.2ah BB Battery BP7.2-12-T2, BP7.2-12T2 - 8 Pack (ML8-12MP8175)
- Mighty Max Battery Sealed Lead Acid Batteries