Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 75Ah Internal Thread Battery Replaces SCADA Solar Applications
Mfr # ML75-12INT341
Zoro # G900510965
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 9.02 in
- Width 10.24 in
- Depth 6.61 in
- Weight 50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML75-12INT341
- Zoro # G900510965
- UPC # 635665809011
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 9.02 in |
Width | 10.24 in |
Depth | 6.61 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 50 lbs |
Amperage | 75 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML75-12 12 Volt 75 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML75-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH Battery Replacement for Alpha Technologies Continuity 2000 (MAX3887363)
- OTTERBOX Car Vent Mount Charger For Magsafe, Radiant Night (78-81162)
- KENSINGTON Mouse Wrist Rest, Black, Standard (K62816USF)
- ISOTUNES Secure Cord for True Wireless Models (IT-81)
- MIGHTY MAX BATTERY YTX14L-BS GEL Battery Replacement for Deka East Penn ETX14L (YTX14L-BSGEL129)
- MIGHTY MAX BATTERY 12V 12AH Replaces Giant LaFree Sport Electric Bicycle - 2 Pack (ML12-12F2MP23227196)
- MIGHTY MAX BATTERY ML9-12 - 12 VOLT 9 AH SLA BATTERY - PACK OF 2 (ML9-12MP25112474)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replaces Kid Trax Police Car KT1081WM - 3 Pack (ML12-12F2MP338914053373)
- MIGHTY MAX BATTERY 6V 7AH SLA Battery Replaces PS-670 GP672 LC-R067R2P NP7-6 PE6V8 4 Pack (ML7-6MP44143)
- MIGHTY MAX BATTERY 12V 75Ah Internal Thread Battery Replacement for Leoch LP12-75 (ML75-12INT397)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for Centennial CB12-105 (MAX3958701)
- Mighty Max Battery Sealed Lead Acid Batteries