Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 75Ah Internal Thread Battery Replacement for Leoch LPC12-75
Mfr # ML75-12INT398
Zoro # G600513075
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 9.02 in
- Width 10.24 in
- Depth 6.61 in
- Weight 50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML75-12INT398
- Zoro # G600513075
- UPC # 29483304542
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 9.02 in |
Width | 10.24 in |
Depth | 6.61 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 50 lbs |
Amperage | 75 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML75-12 12 Volt 75 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML75-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Trimble Juno ST (JUNO ST TRIMBLE)
- ILC Replacement for 18650 Icr18650 Battery (ICR18650 BATTERY 18650)
- DURACELL Specialty Watch Battery (D303/357PK08)
- VENTEV Chargesync Flat USB A to USB C Cable 6ft, Black (FC6-BLK255969)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for Yamaha 450 YFM45KD, KP Kodiak 2020 (YTX20L-BS619)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Replacement Battery for DSC System DSC BD7 Alarm (ML7-1219111113372010)
- MIGHTY MAX BATTERY 12V 7AH Replaces APC Back-UPS CS 350, BK350, BK350i, BK350Ei - 2 Pack (ML7-12MP2368113029)
- MIGHTY MAX BATTERY YT12B-4 12V 10Ah SLA Battery Replaces Ducati Monster 696 796 821 S2R (YT12B-4109)
- MIGHTY MAX BATTERY 6V 1.3Ah Sonnenschein 7190182 Emergency Light Battery (ML1.3-65)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH Deltec GP6100F2 Replacement Battery (ML12-6F292)
- MIGHTY MAX BATTERY 12V 8Ah Scooter Bike Battery Replaces ECO GS12V7AH, GS 12V7AH - 6 Pack (ML8-12MP6113)
- Mighty Max Battery Sealed Lead Acid Batteries