Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 75Ah Internal Thread Battery for Quickie P220 Wheelchair
Mfr # ML75-12INT175
Zoro # G800507058
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 9.02 in
- Width 10.24 in
- Depth 6.61 in
- Weight 50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML75-12INT175
- Zoro # G800507058
- UPC # 785123799122
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 9.02 in |
Width | 10.24 in |
Depth | 6.61 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 50 lbs |
Amperage | 75 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML75-12 12 Volt 75 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML75-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Professional 40W Dynamic Megaphone (PMP45R)
- SPECO TECHNOLOGIES Camera, 2 MP Resolution (HTINTT5T)
- GADGET GUARD Glass Screen Protector for Apple iPad Pro 12.9 2022 / 2021 / 2020 / 2018 (GGBIXXC340AP02B)
- SABRE Wireless Alarm Kit (HS-WAK)
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery for Dimension Unlimited DUI-48M17 (ML75-12INT118)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Harley-Davidson FLD Dyna Switchback 2012-2013 (YTX20L-BS307)
- MIGHTY MAX BATTERY 12V 18AH SLA Compatible for APC RBC55 Smart-UPS SU2200BX120 - 4 Pack (ML18-12MP4167337333)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Replacement for YuMicron CX YB30L-B (YTX30L-BS66)
- MIGHTY MAX BATTERY 12V 7.2AH Replaces Kantech Access Control Expansion + 12V 1Amp Charge (ML7-12CHCOMBO3052)
- MIGHTY MAX BATTERY 12V 250Ah SLA Replacement for Enduring CB250-12, CB 250-12 - 8PK (MAX3892254)
- MIGHTY MAX BATTERY ML5-12 - 12 VOLT 5 AH SLA BATTERY - PACK OF 12 (ML5-12MP1221813110035197)
- Mighty Max Battery Sealed Lead Acid Batteries