Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 75AH Internal Thread Battery for Palmer Industries Yardkart
Mfr # ML75-12INT122
Zoro # G500518064
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 9.02 in
- Width 10.24 in
- Depth 6.61 in
- Weight 50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML75-12INT122
- Zoro # G500518064
- UPC # 785123766667
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 9.02 in |
Width | 10.24 in |
Depth | 6.61 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 50 lbs |
Amperage | 75 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML75-12 12 Volt 75 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML75-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Essentials USB Type-C to Type-C 3.1 Gen 1 Cable - 5Gbps_ 3A_ 30AWG_ Bl (24284)
- MIDLAND RADIO Two Way Radio, FRS/GMRS, 50 Channels, PR (GXT1000VP4)
- BATTERY CLERK AJC® GS Portalac PX12090 TPH12100 12V 9Ah Sealed Lead Acid Battery (PORTALAC-PX12090 TPH12100)
- APC Back UPS Pro 10-Outlet 900W/1500VA LCD UPS System, BX1500M (BX1500M)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Jump N Carry JNC105, JNC110, JNC1224 (ML22-12GEL331)
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for Minn Kota Trolling Motors (ML50-12542)
- MIGHTY MAX BATTERY YTZ14S Battery Replacement for Yuasa AGM YUAM72Z14 With 12V 2Amp Charger (MAX3885430)
- MIGHTY MAX BATTERY 12V 55AH GEL Replacement Battery for Apex APX12-55 (MAX3944073)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH SLA Battery Replacement for Rhino SLA33-12 - 4PK (MAX3437684)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replacement for Texas Hunter 300lb Trophy Deer Feeder (ML9-12241104)
- MIGHTY MAX BATTERY 6V 4.5Ah Emergency Exit Lighting SLA Battery - 6 Pack (ML4-6MP687232)
- Mighty Max Battery Sealed Lead Acid Batteries