Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 75AH Internal Thread Battery for Golden Patriot 4-Wheel Scooter
Mfr # ML75-12INT6
Zoro # G500514004
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 9.02 in
- Width 10.24 in
- Depth 6.61 in
- Weight 50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML75-12INT6
- Zoro # G500514004
- UPC # 785123765530
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 9.02 in |
Width | 10.24 in |
Depth | 6.61 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 50 lbs |
Amperage | 75 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML75-12 12 Volt 75 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML75-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX Magicard 300 Uno - plastic card printer (3300-0001/2)
- SCOSCHE Braided USB C to 3.5mm Aux Cable 4ft, Space Gray (CAUXB4-SP)
- ELECTRIDUCT Portable Power Strip- 4.5 Amp- 3 Outlets/4 USB- 1M Cord- White (PDU-T4.5A-3P-4U-WT)
- PYLE Mic Pop Filter (PEPF30)
- MIGHTY MAX BATTERY 12V 22Ah UPS Battery Replaces 21Ah Leoch DJW12-20, DJW 12-20 (ML22-12141)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for APC Smart-UPS SC 420VA, SC420 (ML10-121531778)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replacement for Jump n Carry JNC175 (ML18-12GEL416)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for BP650SC - 4 Pack (ML10-12MP4210711973396)
- MIGHTY MAX BATTERY 12V 7Ah Replaces Razor Pocket Mod Mini Euro Electric Scooter - 2 Pack (ML7-12MP2368113046952)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Harley-Davidson FXDWGI Dyna WideGlide 04-06 (YTX20L-BSGEL301)
- MIGHTY MAX BATTERY 12-Volt 10 Ah Sealed Lead Acid (SLA) AGM Rechargeable Battery (ML10-12)
- Mighty Max Battery Sealed Lead Acid Batteries