Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 75Ah Internal Thread Battery for Enduring CB75-12, CB-75-12
Mfr # ML75-12INT249
Zoro # G500508614
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 9.02 in
- Width 10.24 in
- Depth 6.61 in
- Weight 50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML75-12INT249
- Zoro # G500508614
- UPC # 82481291870
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 9.02 in |
Width | 10.24 in |
Depth | 6.61 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 50 lbs |
Amperage | 75 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML75-12 12 Volt 75 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML75-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 5.4Ah, Faston (5EFG7)
- ILC Replacement for Philips Heartstart HS1 Battery (HEARTSTART HS1 BATTERY PHILIPS)
- CABLE WHOLESALE Cable Wholesale Blank Surface Mount Box for Keystones; 4 Hole; White (300-3144E)
- MIGHTY MAX BATTERY Altronix SMP5PMCTX 12V, 9Ah Lead Acid Battery (ML9-12135111112)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for Clore Automotive JNC080 JNC950 (ML35-12GEL406)
- MIGHTY MAX BATTERY 12V 11.2Ah GEL Battery Replacement for Tecnium Honda Motorcycle 03-05 (YTZ14SGEL229)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Battery for Pro magnum feeder kit (ML12-6F29995)
- MIGHTY MAX BATTERY YTX14-BS Battery for ATV Quad Motorcycle Scooter Moped (YTX14-BS289)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah SLA Battery Replaces Universal Battery UB445k - 3PK (MAX3961373)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH GEL Battery for Honda 1500 GL1500 Gold Wing '88-00 (YTX24HL-BSGEL8)
- BATTERY CLERK AJC Duracell DURG12-60CUS Sealed Lead Acid Replacement Battery 75Ah, 12V, IT (AJC-D75S-IT-V-0-191181)
- Mighty Max Battery Sealed Lead Acid Batteries