Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 75Ah INT Battery Replacement for AGM BCI Group 65 Car and Truck
Mfr # ML75-12INT310
Zoro # G7556850
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 9.02 in
- Width 10.24 in
- Depth 6.61 in
- Weight 50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML75-12INT310
- Zoro # G7556850
- UPC # 785123765813
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 9.02 in |
Width | 10.24 in |
Depth | 6.61 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 50 lbs |
Amperage | 75 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML75-12 12 Volt 75 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML75-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8AH SLA Replacement Battery for Elk 1280 for Alarm Systems (ML8-12133327)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Power Patrol SLA0905, SLA090 (ML4-645103859)
- MIGHTY MAX BATTERY 12V 18AH SLA Replacement Battery for Generac Generator (ML18-12XRP2)
- FUJI BATTERIES EnviroMax AA Alkaline Battery, 48 PK (4300SP48)
- MIGHTY MAX BATTERY YTX14AH-BS Battery Replaces Polaris 300cc Hawkeye Sportsman 300 2008 (YTX14AH1236)
- MIGHTY MAX BATTERY 12V 18AH GEL Replacement Battery for Bright Way BW-12180 (MAX3971294)
- MIGHTY MAX BATTERY 12V 55AH GEL Battery Replaces AGM BCI Group 34/78 Car and Truck (ML55-12GEL452)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Bright Way Group BW 1270 (ML7-1219112072)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Sunnyway SW1280-F2 (ML9-12241429)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery Replaces SLAA12-35C, SLADC12-35J (ML35-12INT933)
- ILC Replacement for EMERGI-LITE PRO SPACE 2 BATTERY (PRO SPACE 2 BATTERY EMERGI-LITE)
- Mighty Max Battery Sealed Lead Acid Batteries