Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 75AH GEL Battery Replacement for Wayne WSS30V Backup Sump Pump
Mfr # ML75-12GEL366
Zoro # G600514447
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 9.02 in
- Width 10.24 in
- Depth 6.61 in
- Weight 50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML75-12GEL366
- Zoro # G600514447
- UPC # 29483304856
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 9.02 in |
Width | 10.24 in |
Depth | 6.61 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 50 lbs |
Amperage | 75 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML75-12GEL 12 Volt 75 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML75-12GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML75-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC WirelessHandyBoxKit, 0.87inMastDia, Black (ZBRM21A0)
- PANASONIC Cordless Accessory Handset for KX-TGW420 (TGWA41B)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Power Sonic PS-640 Battery - 10 Pack (ML4-6MP10825111)
- MIGHTY MAX BATTERY 12V 1.3Ah Power Sonic PS1212 Rechargeable Replacement SLA Battery - 2PK (MAX3434310)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for BP650SC - 4 Pack (ML10-12MP4210711973396)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for JohnDeere X320 300CCA Lawn Mower (ML-U1-CCAHR527)
- MIGHTY MAX BATTERY YTX30L-BS Replacement for CB30L-B, 30L-B, C30L-B, M22H30 (YTX30L-BS27)
- MIGHTY MAX BATTERY YTX14-BS Replaces Kawasaki KVF KFX 700 Brute Force Prairie VN800 XQ (YTX14-BS295)
- MIGHTY MAX BATTERY 4-Volt 4.5 Ah Rechargeable Sealed Lead Acid Battery (ML4.5-4)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Pink Corvette Ride-on Toy (ML12-12F22752)
- MIGHTY MAX BATTERY 12V 18AH Battery for Fire Lite Alarm BAT-12180 (ML18-122112177)
- Mighty Max Battery Sealed Lead Acid Batteries