Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 75AH GEL Battery Replacement for Teftec Wheelchair EBP EBP48MC
Mfr # ML75-12GEL12
Zoro # G000507995
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 9.02 in
- Width 10.24 in
- Depth 6.61 in
- Weight 50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML75-12GEL12
- Zoro # G000507995
- UPC # 759478259938
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 9.02 in |
Width | 10.24 in |
Depth | 6.61 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 50 lbs |
Amperage | 75 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML75-12GEL 12 Volt 75 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML75-12GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML75-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Replacement Battery, 61793CP, 132-512003 (CUSTOM-260)
- ICOM Antenna, 470-512MHz, 5-1/2" L (FASC72U)
- KENSINGTON Expert Mouse Trackball, USB 2.0, Left/Right Hand Use, Black/Silver (K64325)
- STREAMLIGHT Battery, 123, Lithium, 3V, PK400 (85179)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Lithonia FXEL - 6 Pack (ML4-6MP687210427424)
- MIGHTY MAX BATTERY 12V 7AH Compatible Battery for UPS APC Back-UPS APC Back-UPS RS 800VA (ML7-1219)
- MIGHTY MAX BATTERY YTX14L-BS Battery Replacement for Harley Davidson HDX14L (YTX14L-BS82)
- MIGHTY MAX BATTERY 12V 35Ah Battery for Topaz 12V33AH - 2 Pack (ML35-12MP256915525)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery compatible with Sigmas SP6-4.5 With 6V Solar Panel (MAX3891688)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replaces PE12V9 PX12090 UB1290 - 6 Pack (ML9-12MP6174)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for CyberPower CP1500PFCLCD - 2 Pack (ML9-12MP251124741018)
- Mighty Max Battery Sealed Lead Acid Batteries