Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 75AH GEL Battery Replacement for Interstate 24M-XHD
Mfr # ML75-12GEL378
Zoro # G000515044
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 9.02 in
- Width 10.24 in
- Depth 6.61 in
- Weight 50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML75-12GEL378
- Zoro # G000515044
- UPC # 29483304979
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 9.02 in |
Width | 10.24 in |
Depth | 6.61 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 50 lbs |
Amperage | 75 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML75-12GEL 12 Volt 75 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML75-12GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML75-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Mouse, Mini, Wireless, Rd (97540)
- POWER XP Power XP AAA Alkaline Battery, 4 PK, 1.5V DC (PH-AAA-XP)
- PIVO Pod Lite Auto Face Tracking Phone Holder, 360 deg. Rotation, Handsfree Video Recording - Pink (PV-P1L01)
- DELL Pro Wireless Keyboard & Mouse - KM5221W (KM5221WBKB-US)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replaces Kawasaki 620 Mule 4010 4x4 (CN) 17-18 (YTX20L-BSGEL487)
- MIGHTY MAX BATTERY 6V 4.5Ah Sealed Lead Acid Battery BP4-6 NP4-6 PS-640 - 4 Pack (ML4-6MP481064)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH SLA Battery for Casil Ca1240 Alarm Control System (ML5-1215)
- MIGHTY MAX BATTERY 12V 5AH Replacement for UPS Battery for Topin 12V5AH/20HR Battery (ML5-12274)
- MIGHTY MAX BATTERY 12V 75Ah Internal Thread Battery for Quickie P220 Wheelchair (ML75-12INT175)
- MIGHTY MAX BATTERY 12-Volt 55 Ah Rechargeable Sealed Lead Acid Internal Thread Battery (ML55-12INT)
- MIGHTY MAX BATTERY 12V 55AH GEL Battery for Jetstream M (888WAM) Power Chair Battery (ML55-12GEL103)
- Mighty Max Battery Sealed Lead Acid Batteries