Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 75AH GEL Battery Replacement for AGM BCI Group 65 Car and Truck
Mfr # ML75-12GEL341
Zoro # G700513593
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 9.02 in
- Width 10.24 in
- Depth 6.61 in
- Weight 50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML75-12GEL341
- Zoro # G700513593
- UPC # 635665808410
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 9.02 in |
Width | 10.24 in |
Depth | 6.61 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 50 lbs |
Amperage | 75 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML75-12GEL 12 Volt 75 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML75-12GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML75-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING ELECTRONICS Viking Time Delay Relay (TDR-1)
- ALLEN TEL AT&T/Northern Telecom Pay Phone with Blue Grommet Armored Handset (GB6500HB-C)
- DETEX Surface Mount Battery Powered 100DB Door Prop Alarm w/Internal Magnetic Door Contacts and Back Box (EAX300BLK)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 8.5Ah, Faston (2UKK3)
- MIGHTY MAX BATTERY 12V 35AH SLA INT Battery Replacement for Cart-Tek GRX1155 - 2 Pack (ML35-12INTMP2529)
- MIGHTY MAX BATTERY 12V 15AH F2 SLA Battery for Cub Cadet Tractor IGOR0024 - 2 Pack (ML15-12MP2411057033)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Zeus PC4.2-6 - 4 Pack (ML4-6MP48106100372)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Replacement Battery for GTX14AHL-12B, ETX15L (MAX3951617)
- MIGHTY MAX BATTERY YTX12-BS Motorcycle ATV Battery for Yamaha, Triumph, Aprilia (YTX12-BS114)
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for CTX20L-BS YB16CLB Batteries (YTX20L-BS5)
- BATTERY CLERK AJC® Interstate SLA1104 12V 12Ah Sealed Lead Acid Battery (INTERSTATE-SLA1104)
- Mighty Max Battery Sealed Lead Acid Batteries