Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 75AH Battery Replacement for Power Patrol SLA1175
Mfr # ML75-1219845856841
Zoro # G7562514
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 9.02 in
- Width 10.24 in
- Depth 6.61 in
- Weight 50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML75-1219845856841
- Zoro # G7562514
- UPC # 785123664017
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 9.02 in |
Width | 10.24 in |
Depth | 6.61 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 50 lbs |
Amperage | 75 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML75-12 12 Volt 75 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML75-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Grey (I 2566)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Replacement Battery for Leoch LP12-7.0 (ML7-121911116)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Motorcycle Battery for Honda, Suzuki, Kawasaki (YTX12-BSGEL112A)
- DELTANA Bell Button, Rectangular Contemporary Bright Chrome (BBS333U26)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replacement for SLAA12-55C/FR (MAX3937447)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Pink Corvette Ride-on Toy (ML12-12F22752)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for NPP NP6-4Ah (ML4-645104109)
- MIGHTY MAX BATTERY 12V 8Ah Battery for 7.2ah BB Battery BP7.2-12-T2, BP7.2-12T2 - 8 Pack (ML8-12MP8175)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V Battery Replaces High Performance Rechargeable ATV (YTX14AHGEL189)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery Replacement for Yuasa YUAM72H4A (YTX14AH1159)
- BATTERY CLERK AJC® Powertron PS640 6V 4.5Ah UPS Battery (POWERTRON-PS640)
- Mighty Max Battery Sealed Lead Acid Batteries