Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 75AH Battery Replacement for MK 8G24
Mfr # ML75-1219845856854
Zoro # G7546274
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 9.02 in
- Width 10.24 in
- Depth 6.61 in
- Weight 50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML75-1219845856854
- Zoro # G7546274
- UPC # 635665808441
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 9.02 in |
Width | 10.24 in |
Depth | 6.61 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 50 lbs |
Amperage | 75 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML75-12 12 Volt 75 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML75-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSTAR Battery For Apc Back-Ups Xs1000, Rbc32, 33 12V 9Ah (PS12-9-2PACK023)
- W BOX WIRELESS SENSOR 433 MHZ D (0E-SNGPR433)
- MIGHTY MAX BATTERY 12V 100AH GEL Replacement Battery for Leoch LPC12-100 (MAX3960896)
- EVOLIS Cleaning Kit, Printer (ACL001)
- MIGHTY MAX BATTERY 6V 4.5Ah Rechargeable Sealed Deer Game Feeder Camera Battery - 4 Pack (ML4-6MP4810648)
- MIGHTY MAX BATTERY 12V 9AH Battery for Marcum LX-3TC - 4 Pack (ML9-12MP49151129191)
- MIGHTY MAX BATTERY 6V 1.3Ah Solo Light 880514 Emergency Light Battery - 4 Pack (ML1.3-6MP421)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for Pride PMV5000 Hurricane (ML35-12INT415)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V 12AH Battery Replaces Kawasaki BRP 366-650cc (YTX14AHGEL234)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for Honeywell Wind Turbine Model WT650 (ML100-13232)
- BATTERY CLERK AJC® Leoch LP12-9 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-LP12-9)
- Mighty Max Battery Sealed Lead Acid Batteries