Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7.2AH SLA Replacement Battery for Rastar Ferrari Ride On RA-81900
Mfr # ML7-121911123
Zoro # G7563169
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-121911123
- Zoro # G7563169
- UPC # 785123616399
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TP-LINK 8 Port Gigabit Desktop Switch, TLSG108 (TL-SG108)
- RAYOVAC BATTERIES, ALKALINE (RAYAL9V12PPJ)
- TRIPP LITE USB 3.1 Gen 1 Reader/Writer, USB Type-C (U452-003)
- SANOXY Waterproof Wireless Compatible, Bluetooth Smart Watch Phone Mate Heart Rate Tracker For iOS Android (PPT-Health6)
- MIGHTY MAX BATTERY YTX30L-BS Battery for Harley-Davidson FL FLH Touring 1450CC 99 (YTX30L-BS18)
- MIGHTY MAX BATTERY YTX16-BS GEL Battery for Ducati 907cc Paso 1991 (YTX16-BSGEL80)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Harley Davidson 1200 XL, XLH (Sportster) 97-03 (YTX20L-BS135)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH iZip i-1000 Scooter Battery (ML10-1241015)
- MIGHTY MAX BATTERY YTX9-BS GEL Battery for Honda EU3000 Generator 2000-2011 (YTX9-BSGEL304)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery compatible with SigmasTek SP6-5 - 15PK (MAX3933243)
- ILC Replacement for Vision Cp1229 Battery (CP1229 BATTERY VISION)
- Mighty Max Battery Sealed Lead Acid Batteries