Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7.2AH SLA Replacement Battery for Liebert GXT 1500RT-120 UPS
Mfr # ML7-12191111133720342
Zoro # G800518245
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12191111133720342
- Zoro # G800518245
- UPC # 785123623700
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE 120-Watt Rotary Resistance Speaker Volume Control (38168)
- ENS SERIES 16CH 4K NVR with 16 Port Built-In PoE + 4TB (SN3216/16P-K-4T)
- EXELL BATTERY Razor Battery Fits Wahl 93151 93151-001 Eclipse Clippers (EBWHL-4NEW)
- MONOPRICE 7U 700mm Depth Audio/Video Rackmount Cabinet - GSA Approved (10663)
- MIGHTY MAX BATTERY 6V 4.5AH Rechargable Game Deer Feeder Predator Caller Battery - 4 Pack (ML4-6MP4810635)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Husqvarna IZ5221T Zero-Turn Lawn Mower (ML-U1-CCA392)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH SLA Battery Replacement for A.P.C SU2200XLTX153 (ML18-122114110)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Battery Replaces 12V 8Ah ELK-1280 (ML8-12186111124)
- MIGHTY MAX BATTERY YTX14-BS GEL Battery Replacement for Powersport ATV Scooters Honda (YTX14-BSGEL353)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Enduring CB75-12, CB-75-12 (ML75-12GEL277)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery Compatible with Sonnenschein NGA51201D1HSOSA (MAX3984684)
- Mighty Max Battery Sealed Lead Acid Batteries