Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7.2AH SLA Replacement Battery for Leoch LP12-7.0
Mfr # ML7-121911116
Zoro # G900506913
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML7-121911116
- Zoro # G900506913
- UPC # 82481299883
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Bell Button, Round Contemporary Antique Nickel (BBR213U15A)
- RAYOVAC CR1620 3V Lithium Coin Cell Battery Replaces RV1620 (RV1620)
- RCA Standard HDTV, LED Display, 15" Screen (J15SE1220)
- TRIPP LITE HDMI to DVI Cable, HDMI, DVI-D M/M, 6ft (P566-006)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replaces Parasystems BC Personal 200a - 6PK (MAX3967043)
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for Snapper Power Equip. LT160H42GBV LawnTractor (ML-U1-CCA1030)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Ferris IS 2100Z 0Turn Lawn Tractor Mower (ML-U1-CCA1572)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Trolling Motor (ML100-12GEL4)
- MIGHTY MAX BATTERY 12V 55Ah Battery for PRIDE JAZZY, 1100,1104,1120-2000,1170,1400 2 Pack (ML55-12MP241029)
- MIGHTY MAX BATTERY 6V 4Ah Compatible Battery for UPS APC AP370 - 4 Pack (ML4-6MP4810615)
- MIGHTY MAX BATTERY 12V 55Ah AGM Battery Replacement for Kinetik HC1200 (ML55-121911112111115)
- Mighty Max Battery Sealed Lead Acid Batteries