Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7.2AH SLA Replacement Battery for HR-1234W-F2
Mfr # ML7-1222111A
Zoro # G800509434
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML7-1222111A
- Zoro # G800509434
- UPC # 82481309834
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for R&D Batteries 5186 Battery (5186 BATTERY R&D BATTERIES)
- AIPHONE Master Station, AX Series (AX-8M)
- COMMSCOPE Replacement for Commscope Fsj1-50a (FSJ1-50A COMMSCOPE)
- MIGHTY MAX BATTERY 12V 18AH Battery for Fire Lite Alarm BAT-12180 (ML18-122112177)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Ultra Tech UT1270 Replacement Battery (ML7-121911111162)
- MIGHTY MAX BATTERY 12V 12AH Battery for Honeywell XLS60 Fire Control Panel + 12V Charger (ML12-12F2CHRGR44)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replaces Potter PFC-4410RC Control Panel (ML18-1221141322)
- MIGHTY MAX BATTERY 12V 35Ah Battery Replaces John Deere Lawn Tractor-Riding Mower 108 (ML35-124237231)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for RV Motorhomes (MAX3958693)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for ATV Battery KTM XC ATV 505CC 08-'09 (YTX5L-BS2112)
- ILC Replacement for Power Star Batteries Agm1213-800 Battery (AGM1213-800 BATTERY POWER STAR BATTERIES)
- Mighty Max Battery Sealed Lead Acid Batteries