Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7.2AH SLA Replacement Battery for Eaton Powerware 58700036-001
Mfr # ML7-1265656
Zoro # G500512055
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-1265656
- Zoro # G500512055
- UPC # 785123623434
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIVO Pod Lite Auto Face Tracking Phone Holder, 360 deg. Rotation, Handsfree Video Recording - White (PV-P1L04)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH 130 CCA Battery Replacement for Fire Power CB9A-A (YB9A-A1)
- TP-LINK AX1800 Indoor/Outdoor Dual-Band Wifi AP (EAP610-OUTDOOR)
- CETIS Hospitality Basic Phone, Black (Aegis-P-08 (BK))
- MIGHTY MAX BATTERY 12V 8Ah Backup Battery Replaces 6.5Ah Panasonic LC-RB126R5P1 (ML8-12186111142)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Kinetik APTX14-BS (YTX14-BS318)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for GS Storage PE12V5 - 2 Pack (ML5-12MP2160713124283)
- MIGHTY MAX BATTERY YTX14AH GEL Battery Replaces CB14A-A2, YB14A-A2 With 12V 2Amp Charger (MAX3871079)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery for Huffy BMW X6 Ride On Toy Car Model 17034 (ML7-612321111122244)
- MIGHTY MAX BATTERY 12V F2 12AH SLA Battery for Schumacher Instant Power Jump Starter (ML12-12F22461716158)
- MIGHTY MAX BATTERY 12V 8Ah Cyclops THOR X Sirius Rechargeable Battery Replacement 8 Pack (ML8-12MP819976)
- Mighty Max Battery Sealed Lead Acid Batteries