Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7.2AH SLA Replacement Battery for DSC System DSC BD7 Alarm
Mfr # ML7-1219111113372010
Zoro # G300516604
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML7-1219111113372010
- Zoro # G300516604
- UPC # 785123623250
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMPLE Cmple 1269-N 4-Port High Speed USB 2.0 Splitter; Unpowered USB Hub (1269-N)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, Faston (5EFF9)
- MIDLAND RADIO Two-Way Radios, Pair, 36mi Range, Camouflage PK (MROGXT1050VP4)
- 3M PELTOR Headset, 23dB, Black, Plastic (MT13H221P3E)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH SLA Battery repl cp0660 gp645 lcr6v4p hk-3fm4.5 wp4-6 (ML4-691812)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery for CoilPro CC-140 Cleaning System - 2 Pack (ML12-12F2MP23227121)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH UPS Battery Repl 20Ah BB Battery HR22-12, HR2212 (ML18-1221119)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Tripp Lite RBC62-1U - 2 Pack (ML7-6MP215963644)
- MIGHTY MAX BATTERY YTX30L-BS Battery for Polaris Sportsman 500, 600, 700 800, 850 (YTX30L-BS26)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Black and Decker CST1000 - 2PK (MAX3974875)
- MIGHTY MAX BATTERY YTX14AH GEL Battery for Indian 1133 Scout 2015 With 12V 2Amp Charger (MAX3512540)
- Mighty Max Battery Sealed Lead Acid Batteries