Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7.2AH SLA Battery Replaces Sea-Doo Dolphin Model # SD554
Mfr # ML7-121911111318
Zoro # G100514107
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-121911111318
- Zoro # G100514107
- UPC # 785123621249
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLY45 5" Premium Flush Cutter Tool up To 18AWG - 1Ea/Blister (SIM-S45-801)
- BLACK BOX Short Haul Modem8211;C Async Shm821 (ME800A-R4)
- CMPLE RCA Plug to 2 x 3.5 mm Mono Jack Adapter (157-N)
- ILC Replacement for Maxell Er14252 (ER14252 MAXELL)
- MIGHTY MAX BATTERY 12V 8Ah Scooter Battery Replaces Energy Power EP-SLA12-8 (ML8-1218611)
- MIGHTY MAX BATTERY 12V 18AH Battery for DAYTONA 4 GT Scooter Wheelchair S35006GT (ML18-122112164)
- MIGHTY MAX BATTERY YTX30L-BS Battery for Harley Davidson Electra Glide Classic 2004 (YTX30L-BS93)
- MIGHTY MAX BATTERY 12V 55AH GEL Replacement Battery for Wayne WSS30V (MAX3944072)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Drive Medical Design Daytona 3 (ML22-123592)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for Leoch LPC12-100 (MAX3960880)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha 450 YFM45FG Grizzly 2007-2014 (YTX20L-BS170)
- Mighty Max Battery Sealed Lead Acid Batteries