Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7.2AH SLA Battery Replaces Cyclops Thor X Colossus Spotlight
Mfr # ML7-1219111111931
Zoro # G000510537
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML7-1219111111931
- Zoro # G000510537
- UPC # 785123619963
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH SLA INT Battery Replacement for Golden Companion II - 2 Pack (ML35-12INTMP2104)
- ILC Replacement for Sanyo Cr2032-ft1 (CR2032-FT1 SANYO)
- PEERLESS Universal Tilt TV Wall Mount, 39" to 75" Screen, 150 lb. Capacity (PT650)
- TRIPP LITE Replacement for Tessco 37332188427 (37332188427)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery Compatible with Sonnenschein NGA51201D1HSOSA (MAX3984684)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replaces CyberPower Office Power CPS700AVR - 4 Pack (ML9-12MP49151129784)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for MK MU-1 SLD M (MAX3949299)
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery for Permobil C500, C500RS, C500VS (ML75-12INT119)
- MIGHTY MAX BATTERY ML3-12 12V 3.4Ah UPS Battery for Long Batteries WP312 - 10 Pack (ML3-12MP105495)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Battery Replaces Pride Mobility Go-Go Elite Battery (ML18-1221187)
- ILC Replacement for CUB Cadet Tank S 6032 D 245cca Battery (TANK S 6032 D 245CCA BATTERY CUB CADET)
- Mighty Max Battery Sealed Lead Acid Batteries