Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7.2AH SLA Battery Replacement for Dynalock 5500 Power Supply
Mfr # ML7-1219111113355
Zoro # G100514978
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-1219111113355
- Zoro # G100514978
- UPC # 785123621720
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN 3' 3.5mm to 3.5mm Audio Cable (255-255)
- EVGA 500W 80Plus PSU, 100W10500KR (100-W1-0500-KR)
- EXELL BATTERY 12, 22, AGM Chemistry (EB12220)
- ANTAIRA 10/100/1000/10,000BASE-T Copper Ethernet SFP+ 0ºC~70ºC (SFP-10G-C)
- MIGHTY MAX BATTERY UB12550 (Group 22NF) Battery - Universal Battery - 12V 55Ah - 2 Pack (ML55-12MP241)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replacement for Power King PK-12180 - 2 Pack (ML22-12MP211411146258)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH UPS Battery Replaces Haze HZS06-12, HZS 06-12 (ML12-6F272)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Replacement Battery for HR-1234W-F2 (ML7-1222111A)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for Rescue Pack 2420 Aircraft (ML18-12INT375)
- MIGHTY MAX BATTERY YTX4L-BS GEL Replacement Battery for ATV Tractor Mower 12VX4L (MAX3952512)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 BATTERY SEADOO SEA SCOOTER 12V GTI EXT. BATTERY (ML12-12F2198)
- Mighty Max Battery Sealed Lead Acid Batteries