Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7.2AH SLA Battery for Verizon FiOS PX12072-HG
Mfr # ML7-12217A
Zoro # G7552617
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12217A
- Zoro # G7552617
- UPC # 785123623311
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Car Tablet Cup Holder for 11" Tablets (MI-7321)
- VIDEO MOUNT PRODUCTS Projector Mount, Fixed, 75 lb. Load Cap. (UA1)
- MIDLAND RADIO CB Radio, LCD, Black, 27 MHz (75-785)
- ULTRATECH CR2032 3V LITHIUM BATTERY (IM-CR2032)
- MIGHTY MAX BATTERY 12V 5AH Replacement Battery for EB1250F2, ELB 1250A With 12V Charger (MAX3943123)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery for Motorcycle Dirt Bike ATV Scooter (YTZ14S84)
- MIGHTY MAX BATTERY 12V 7AH Compatible Battery for APC RBC38 RBC40 RBC51 RBC106 RBC110 (ML7-1219111111110111116)
- MIGHTY MAX BATTERY YTX16-BS GEL Battery Replacement for Scorpion YTX16-BS Power Sport (YTX16-BSGEL109)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Battery Replacement for 46030 Agm Sport Battery (YTZ10S18)
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces Daiwa 500 Fishing Reel + 12V Charger (ML12-12F2CHRGR437)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Peg Perego IAKB0501 Ride On Toy (ML12-12F22724)
- Mighty Max Battery Sealed Lead Acid Batteries