Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7.2AH SLA Battery for Sea Doo Sea Scooter ZS06
Mfr # ML7-122222
Zoro # G300508692
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-122222
- Zoro # G300508692
- UPC # 785123618652
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3 Volt Lithium (CR) Ultralast Lithium Battery (UL2450)
- ILC Replacement for Cardinal Medical Products 05-cjb-224 (05-CJB-224 CARDINAL MEDICAL PRODUCTS)
- ILC Replacement for Nikon Dtm-332 (DTM-332 NIKON)
- MIGHTY MAX BATTERY 12V 35AH Industrial Battery for UPS, Medical, etc - 2 Pack (ML35-12MP25691551612)
- MIGHTY MAX BATTERY 12V 35Ah Compatible Wheelchair Battery for Sabre Sprint (ML35-12710)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH Replacement Streamlight Litebox Battery (ML12-6F265)
- MIGHTY MAX BATTERY Altronix SMP5PMCTX 12V, 9Ah Lead Acid Battery (ML9-12135111112)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Exit Sign Battery - 10 Pack (ML4-6MP10825104)
- MIGHTY MAX BATTERY Panasonic LC-R121R3P Black Medium 12V 1.3Ah VRLA Battery Replacement (ML1.3-1221111111111111111)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for Yuasa NPW36-12 - 10PK (MAX3859818)
- POWERSTAR PowerStar AGM1223-28 12V 2.3Ah Replacement Battery For EnerSys NP2.3-12FR Fire Retardant (AGM1223-28)
- Mighty Max Battery Sealed Lead Acid Batteries