Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7.2AH SLA Battery for Eaton Powerware PW5110 1500 UPS - 8 Pack
Mfr # ML7-12MP8317479103303
Zoro # G100825739
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP8317479103303
- Zoro # G100825739
- UPC # 730052337037
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 8 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH SLA Battery replaces pc1250 ub1250 ca1240 bp5-12 es4-12 (ML5-12193)
- OTTERBOX Defender Pro Case For Samsung Galaxy S23 Fe , Black (77-94285)
- ILC Replacement for EZ WAY 11871 Retrofit Battery (11871 RETROFIT BATTERY EZ WAY)
- AMPD 3D Glass Screen Protector for Motorola Moto G 5G 2022 Clear (AA-MOTG5G22-3DFULLFACED)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for BMW R1100RS R1100RT 51913 (ML22-12GEL41)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for DURA12-5F - 2 Pack (ML5-12MP2160713124585)
- MIGHTY MAX BATTERY 12V 22AH GEL Replaces Solar Booster Pac ES1217, ES1230, ESP5500 (ML22-12GEL341)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery for Powerware 9120 700-3000VA UPS - 5 Pack (ML10-12MP5634128122)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Emergi-Lite KSM272 (MAX3961997)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH Battery for Honda 1000 GL1000 Gold Wing 1975-1979 (YTX24HL-BS5)
- MIGHTY MAX BATTERY 12V 50AH SLA Replaces Battery for Artromick International 20146 NX10 (ML50-126840)
- Mighty Max Battery Sealed Lead Acid Batteries