Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7.2AH SLA Battery for Bosch D9124 Fire Alarm Control Panel
Mfr # ML7-1219111113372018
Zoro # G900516899
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-1219111113372018
- Zoro # G900516899
- UPC # 785123623335
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX ID Adhesive Badge, Adhesive, PK200 (BAU 67651)
- SPECO TECHNOLOGIES Dome Camera Flush Mount Kit (DFM1)
- ANKER Powerport 3 Nano Usb C Wall Charger 20w, White (A2634J23-2)
- ILC Replacement for Altec Lansing Imw678-blu Battery (IMW678-BLU)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for 6-DW-9, AB1290 - 8 Pack (ML9-12MP814912371981)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Altronix AL125ULE, AL125ULP (ML7-1219111680)
- MIGHTY MAX BATTERY 12V 1.3Ah Replaces Smart Poe Access Cont System With Solar Panel Charger (MAX3889819)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for TrippLite SMART700, SMART700NET (ML12-6F229)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery for Huffy BMW X6 Ride On Toy Car Model 17034 (ML7-612321111122244)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for APC SmartUPS 2200VA SMT2200RM2U (MAX3965298)
- MIGHTY MAX BATTERY 12V 125AH SLA Replacement Battery for Basement Watchdog 30HDC140S (ML125-1223)
- Mighty Max Battery Sealed Lead Acid Batteries