Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7.2AH SLA Battery for Altronix BT126
Mfr # ML7-1211025
Zoro # G500514318
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-1211025
- Zoro # G500514318
- UPC # 785123622734
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Electronics VK-K-1700-3EWP SS Handsfree Phone W/ Key Pad (K-1700-3EWP)
- GLOBAL EQUIPMENT Interion Blue Print Pivot Mobile Rack With 12 Pivot Hangers (571006)
- TRIPP LITE USB 3.0 Adapter, SATA, IDE, 2.5", 3.5" (U338-000)
- ICOM Antenna, 6-1/4" L, w/ Mfr. No. M25, M92D (FASC59V)
- MIGHTY MAX BATTERY 12V 35AH Sealed Lead Acid Battery Replacement for Tempest TR40 (MAX3536688)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for Craftsman Black Lawn Mower (ML18-12INT96)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for E100T Monitor Data Electronics With 12V Charger (MAX3961448)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for NPP NP12-75Ah (ML75-12GEL371)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Part Unlimited RTX14-BS (YTX14-BS334)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Schiller America SP-1 Spirometer (ML1.3-12211787)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Ultratech UT-1270 (MAX3973750)
- Mighty Max Battery Sealed Lead Acid Batteries