Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7.2AH SLA Battery for Altronix BT126 - 8 Pack
Mfr # ML7-12MP8317479103213
Zoro # G300789169
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP8317479103213
- Zoro # G300789169
- UPC # 730052335804
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 8 Pack
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Tilt TV Wall Mount, 32" to 70" Screen, 85 lb. Capacity (TLR-EC3211T)
- VITEK Camera, Turret, Fixed Lens, 12VDC (VTC-THB5R3)
- BYTECC BYTECC BT-144 External Slimline Floppy Drive - Black (BT-144)
- OTTERBOX Commuter Case For Apple Iphone 14 / Iphone 13, Trees Company (77-89650)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for D C Battery SA61006 + 6V Charger (ML12-6F2CHRGR4518)
- MIGHTY MAX BATTERY 12V 55AH GEL Battery Replacement for SLAA12-55C/FR - 2PK (MAX3938368)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for ExpertPower EXP1270, EXP1272 (ML7-1219111980)
- MIGHTY MAX BATTERY YTX20L-BS Replaces SeaDoo All Models, Year except GTX 4-TEZ, RXP 94-07 (YTX20L-BS60)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for CAT CJ3000 2000 Peak Amp - 4 Pack (ML22-12MP4112510811)
- MIGHTY MAX BATTERY 12V 10Ah Scooter Battery Replaces Werker WKA12-10F2 WKA12-10 F2 (ML10-1254011A)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery for Jump N Carry JNC 4000 (ML18-12GEL7)
- Mighty Max Battery Sealed Lead Acid Batteries