Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7.2AH SLA Battery for ADT SECURITY ALARM 899953
Mfr # ML7-1211019
Zoro # G400514463
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-1211019
- Zoro # G400514463
- UPC # 785123622673
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Labelwriter Power Adapter - Lw 400/450 Series (1835778)
- CLEAN REMOTE Large Button Universal Remote Control for Healthcare (CR2BB)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Electric Trailer Brakes Breakaway Kit Rechargeable Battery - 9PK (MAX3432816)
- MIGHTY MAX BATTERY 12V 2 AMP CHARGER MAINTAINER for 12V 7AH OneAC ON600XRA Battery (MAX3497255)
- MIGHTY MAX BATTERY YTX14-BS GEL 12V 12AH Battery for 2006-12 Kawasaki Ninja ZX-14 (YTX14-BSGEL61)
- MIGHTY MAX BATTERY 12V 8Ah Backup Battery Replaces 6.5Ah Panasonic LC-RB126R5P1 (ML8-12186111142)
- MIGHTY MAX BATTERY YTX14-BS Replacement for ATV HONDA TRX 500 Rubicon Foreman Rancher (YTX14-BS3)
- MIGHTY MAX BATTERY YTX14L-BS GEL Battery Replacement for Zipp PWS-YTX14L-BS (YTX14L-BSGEL91)
- MIGHTY MAX BATTERY 6V 12AH F2 Battery Replacement for 12800 0120800 (ML12-6F301202)
- MIGHTY MAX BATTERY 12V 110AH SLA Replaces Group 30H AGM Deep Cycle Rechargeable Battery (ML110-1248)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Exit Sign Battery - 6 Pack (ML4-6MP6851)
- Mighty Max Battery Sealed Lead Acid Batteries