Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7.2AH Replaces ShurFlo SRS-600 ProPack Sprayer + 12V 1Amp Charger
Mfr # ML7-12CHCOMBO3042
Zoro # G300828622
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12CHCOMBO3042
- Zoro # G300828622
- UPC # 730052689914
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Includes 12 Volt Charger
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Wayteq X820 (X820 WAYTEQ)
- MONOPRICE 2 RCA Jack to 2 RCA Jack Adapter (7238)
- EXELL BATTERY 12, 2.2, AGM Chemistry (EB1222)
- GLOBAL EQUIPMENT Wall Mount 1 Cylinder Bracket (G-100)
- MIGHTY MAX BATTERY YTX4L-BS Replacement for Scooter HONDA NN50MD Gyro 50CC 84 (YTX4L-BS111111381111111331)
- MIGHTY MAX BATTERY 12V 22AH Replaces Pride GoGo Elite Traveler Plus MKB ES17 12 - 2 Pack (ML22-12MP211411146202)
- MIGHTY MAX BATTERY 6V 4.5Ah UPS Battery for Vision CP645 - 15PK (MAX3427444)
- MIGHTY MAX BATTERY 12V 9AH Replaces CyberPower Intelligent 1500VA UPS - 2 Pack (ML9-12MP222599)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery for Kaddy O Matic 266 E-Trolley - 4 Pack (ML18-12GELMP4488)
- MIGHTY MAX BATTERY 12V 35AH SLA INT Battery Replaces PS-12330 NB, PDC-12350 - 2 Pack (ML35-12INTMP2662)
- BATTERY CLERK AJC® Leoch LP12-4.5 T2, LP 12-4.5 T2 12V 5Ah UPS Battery (LP12-4.5-T2-Leoch-12V-5Ah-UPS)
- Mighty Max Battery Sealed Lead Acid Batteries